Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged
Mfr # N4122020121PTC
Zoro # G7994542
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Nominal Enclosure Width 20 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R; 4; 12
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N4122020121PTC
- Zoro # G7994542
- UPC # 786725873722
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Nominal Enclosure Width | 20 in |
Depth | 12 in |
Width | 20 in |
Usable Opening Depth | 11.88 in |
Actual Depth | 13.75 in |
Actual Width | 20.06 in |
Actual Height | 22.5 in |
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features 1 pt Key Padlockable Handle, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Interior Panel 2NJ34, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-PTC, Standards cULus, Usable Opening Depth 11.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- HAMMOND Straight Section w/o KO, 12 x 12 x 96, Steel/Gray (CWSC1296NK)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055WW)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122420083PTC)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 8 in D, NEMA 1; 3R, Screw On (RSCG0808120NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Hinged (N12242010)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRWWW)
- VYNCKIER Enclosure (RVJ1816HW)
- Wiegmann Electrical Enclosures