Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged
Mfr # N12201608
Zoro # G3408404
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Nominal Enclosure Width 16 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N12201608
- Zoro # G3408404
- UPC # 786725343058
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Nominal Enclosure Width | 16 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Width | 16 in |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Interior Panel 2W828, Metal Gauge 14 ga, Wall Mounting, Series N12, Standards cULus, Usable Opening Depth 7.88 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Connector, PK25 (221-415/K194-4045)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ181608CHQRWW)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806GNK)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSCWW)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B100804CH)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- Wiegmann Electrical Enclosures