Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 1, Hinged
Mfr # N1C162006
Zoro # G2826695
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 in
- Nominal Enclosure Width 16 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N1C162006
- Zoro # G2826695
- UPC # 786725612031
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Nominal Enclosure Width | 16 in |
Depth | 6 in |
Width | 16 in |
Usable Opening Depth | 5.88 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Height 20 in, Interior Panel Included, Metal Gauge 14 ga, Wall Mounting, Series N1C-LP, Standards cULus, Usable Opening Depth 5.88 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Panelboard Lug, onductor 300-6 (PB2-300-EC)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060806)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161606C)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- WIEGMANN Fiberglass Enclosure, 9 in H, 3 in D, NEAM 4X, Screw On (HW-N4X963SC)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- FAMATEL Electrical Enclosure, 21.5 H, 4 PK (3954-CT)
- Wiegmann Electrical Enclosures