Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On
Mfr # SC161604
Zoro # G7622763
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 16 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # SC161604
- Zoro # G7622763
- UPC # 786725875450
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 16 in |
Depth | 4 in |
Usable Opening Depth | 3.88 in |
Width | 16 in |
Actual Width | 16.125 in |
Actual Depth | 4.188 in |
Actual Height | 16.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 16 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 16 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC, Standards cULus, Usable Opening Depth 3.88 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604NK)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004GNK)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P80604CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- Wiegmann Electrical Enclosures