Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 12, 13, 3R, 4, Hinged
Mfr # N412121208C
Zoro # G7230139
original price:
$381.00
14% off
new price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12, 13
Product Information
- Brand Wiegmann
- MFR # N412121208C
- Zoro # G7230139
- UPC # 00786725876532
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 8 in |
Usable Opening Depth | 8 in |
Nominal Enclosure Width | 12 in |
Details
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 12 in, Interior Panel Mfr. No. NP1212C, NP1212CG, Metal Gauge 14 ga, Wall Mounting, Series Ultimate, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- MERSEN UL Class Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 24 in H, 24 in W, 10 in D, 12, 13, 3R, 4, Hinged (N412242410CST)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, 1, Screw On (SC242406GNK)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 4 in D, 12, 13, Screw On (A1010SC)
- Wiegmann Electrical Enclosures