Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 12 in H, 12 in D, NEMA 1; 3R, Screw On
Mfr # RSC121212NK
Zoro # G6992720
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 1; 3R
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Screw On
Product Information
- Brand Wiegmann
- MFR # RSC121212NK
- Zoro # G6992720
- UPC # 786725880171
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 12 in |
Width | 12 in |
Actual Height | 12.13 in |
Actual Width | 12.13 in |
Actual Depth | 12.07 in |
Details
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 3R |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Screw On |
Color | Silver |
Finish | Polyester Powder |
Mounting Type | Wall Mount |
Standards | cULus |
Type | Enclosure |
Features | Body and cover are fabricated from carbon steel; Slip-on reversible cover is securely fastened with screws located along the bottom edge; No gasketing is required; Hasp for padlocking or meter seal is provided |
Series | RSC |
Weight | 13 lb. |
Cubic Capacity | 1728 cu.in |
Description
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- BELKIN CAT6 UTP Computer Patch Cable, RJ45 Connectors, 7 ft, Blue (A3L980B07BLU-S)
- SUPERIOR ELECTRIC 3-Wire 30 Amp Dryer Cord NEMA 10-30P, SRDT 10AWG/3, 6ft (RVA1560)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412363012C)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ121207CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048NK)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412121208C)
- Wiegmann Electrical Enclosures