Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On
Mfr # RSC101004
Zoro # G2817367
original price:
$71.32
17% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 10 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # RSC101004
- Zoro # G2817367
- UPC # 786725400454
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 10 in |
Depth | 4 in |
Usable Opening Depth | 3.88 in |
Width | 10 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Padlockable Handle, Height 10 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC, Standards cULus, Usable Opening Depth 3.88 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB4BK1243)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- DEFENDER CABLE 14/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-65)
- INTERMATIC Electromechanical Timer, Swim Pool (T30404R)
- WIEGMANN 304 Stainless Steel Enclosure, 30 in H, 60 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4302412)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4060604CH)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- Wiegmann Electrical Enclosures