Shop All Electrical Enclosures
Wiegmann
Carbon Steel Disconnect Enclosure, 24 in H, 25 in W, 8 in D, NEMA 12; 13, Hinged
Mfr # SDN12242508PL
Zoro # G8424771
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 25 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # SDN12242508PL
- Zoro # G8424771
- UPC # 786725862924
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 25 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Width | 25 in |
Actual Depth | 8.13 in |
Actual Width | 25.38 in |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 25 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed/Padlockable Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Padlockable Handle, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Includes Mounting Feet, Interior Panel 2W829, Metal Gauge 14 ga, Wall Mounting, Series SDN12-PL, Standards cULus, Usable Opening Depth 7.88 in, Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE CableWholesale 10X6-06150 Cat5e Blue Ethernet Patch Cable Snagless Molded Boot 50 foot (10X6-06150)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC182406GNK)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG060696NK)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHSCWW)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C36)
- Wiegmann Electrical Enclosures