Shop All Enclosure Covers & Accessories
Wiegmann
BACK PANEL(N1/3R/4/12) 27X27 304SS
Mfr # NP3030SS
Zoro # G7336466
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 29.25 in
- Material Stainless Steel
- Color Unpainted
- Application For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Product Information
- Brand Wiegmann
- MFR # NP3030SS
- Zoro # G7336466
- UPC # 786725864911
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 29.25 in |
Details
Item | Back Panel |
Material | Stainless Steel |
Color | Unpainted |
Application | For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts. |
Features | Fabricated from 304 stainless steel; Exterior surface has a smooth grained finish |
Special Features | Stainless panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12. |
Series | NP |
Construction | Flanged |
Mounting Type | Mounting Holes |
Mounting | Mounting Holes |
Description
304 Stainless Steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT262CL-BROWN)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH50)
- HUBBELL Single Pole Connector, Contact (HBL400RCF)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- QUAZITE Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- Wiegmann Enclosure Covers & Accessories