Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Aluminum
Mfr # HW-MP1816A
Zoro # G9554837
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 18 in
- Width 16 in
Product Information
- Brand Wiegmann
- MFR # HW-MP1816A
- Zoro # G9554837
- UPC # 786725858057
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 18 in |
Width | 16 in |
Details
Item | Back Panel |
Material | Aluminum |
Description
Back Panel,Premier/Jic Nm,18 x 16 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (18RA-8FL)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FGWW)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1214)
- WIEGMANN Cylinder Lock (WAL12AR)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N41214TTH)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- WIEGMANN Utility Box, NOVAL Accessory, Carbon Steel (A081004)
- Wiegmann Electrical Box Hardware