Shop All Electrical Box Hardware
Wiegmann
Back Panel, NOVAL Accessory, Aluminum
Mfr # HW-MP1210A
Zoro # G9554758
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 12 in
- Width 10 in
- Sub-Category Panel and Panel Accessories
- UL Listed Yes
Product Information
- Brand Wiegmann
- MFR # HW-MP1210A
- Zoro # G9554758
- UPC # 786725858019
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 12 in |
Width | 10 in |
Each - Width | 8.880 in |
Height | 12 in |
Details
Item | Back Panel |
Material | Aluminum |
Sub-Category | Panel and Panel Accessories |
UL Listed | Yes |
Certified Listed | cULus |
Series | Premier;Classic;JIC |
Description
Back Panel,Premier/Jic Nm,12 x 10 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- SOUTHWIRE WOODS 10/2 Wg X 250 (ROMEX)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- AGILUX 72in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm, Wh, PK 2 (ACC072-01)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- WIEGMANN Handle (WAL3B)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- WIEGMANN Control Box, Aluminum, Enclosure (BN4100804AL)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1616C)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANC1080C)
- RACO Bar Hanger, Steel, Ceiling Box (918)
- Wiegmann Electrical Box Hardware