Shop All Cabinet Accessory
Wiegmann
Back Panel, 30.00" H, 24.00" W
Mfr # NP3024CG
Zoro # G7231679
original price:
$136.60
23% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Features White Panel
Product Information
- Brand Wiegmann
- MFR # NP3024CG
- Zoro # G7231679
- UPC # 00786725867912
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 30 in |
Width | 24 in |
Length | 0.1 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 29.375 in |
Actual Height | 1.375 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Features | White Panel |
Application | For Mounting Components |
Gauge | 12 |
NEMA Enclosure Type | 12, 4 |
Accessory Type | Back Panel |
Type | Back Panel |
Weight | 20 lb |
Series | NP |
Construction | Flanged |
Mounting Type | Mounting Holes |
Finish Type | Conductive (No Paint) |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 30 in, Length 0.1 in, Width 24 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fuse Clip, 10 PK (67363)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 6 foot (FWT10W1-03206)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- Wiegmann Cabinet Accessory