Shop All Cabinet Accessory
Wiegmann
Back Panel, 30.00" H, 20.00" W
Mfr # NP3020C
Zoro # G7231633
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Length 0.1 in
Product Information
- Brand Wiegmann
- MFR # NP3020C
- Zoro # G7231633
- UPC # 00786725860432
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 0.1 in |
Width | 18.2 in |
Height | 28.2 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 18.2 in |
Actual Height | 28.2 in |
Details
Item | Back Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Gauge | 12 |
NEMA Enclosure Type | 12, 4 |
Features | White Panel |
Application | For Mounting Components |
Color | White |
Type | Back Panel |
Series | NP |
Weight | 16 lb |
Mounting Type | Mounting Holes |
Finish Type | Smooth Hybrid Paint |
Construction | Flanged |
Description
Back Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 28.2 in, Length 0.1 in, Width 18.2 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOYOGIKEN Terminal Box Other Electrical Component (BOXTM-2002)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 50 ft. (2326)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSB)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- Wiegmann Cabinet Accessory