Shop All Cabinet Accessory
Wiegmann
Back Panel, 16.00" H, 12.00" W
Mfr # NP1612CG
Zoro # G7231581
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- NEMA Enclosure Type 12, 4
Product Information
- Brand Wiegmann
- MFR # NP1612CG
- Zoro # G7231581
- UPC # 786725867837
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 16 in |
Length | 0.1 in |
Width | 12 in |
Length (Straight Wireway) | 0.1 in |
Actual Height | 14.2 in |
Actual Width | 10.2 in |
Details
Item | Back Panel |
Material | Galvanized Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
NEMA Enclosure Type | 12, 4 |
Application | For Mounting Components |
Gauge | 12 |
Mounting Type | Mounting Holes |
Finish Type | Conductive (No Paint) |
Construction | Non-Flanged |
Description
Back Panel, Material Galvanized Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 16 in, Length 0.1 in, Width 12 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- YHIOR T600WV Single Pole Toggle Dimmer; White (YH834554)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- NVENT HOFFMAN Grounding Kit, Copper (LLGK)
- Wiegmann Cabinet Accessory