Shop All Cabinet Accessory
Wiegmann
Back Panel, 14.00" H, 14.00" W
Mfr # NP1414C
Zoro # G7231487
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Gauge 12
Product Information
- Brand Wiegmann
- MFR # NP1414C
- Zoro # G7231487
- UPC # 00786725874873
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 12.2 in |
Height | 12.2 in |
Length | 0.1 in |
Length (Straight Wireway) | 0.1 in |
Actual Width | 12.2 in |
Actual Height | 12.2 in |
Details
Item | Back Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Gauge | 12 |
Application | For Mounting Components |
Features | White Panel |
NEMA Enclosure Type | 12, 4 |
Color | White |
Type | Back Panel |
Weight | 5 lb |
Series | NP |
Construction | Non-Flanged |
Mounting Type | Mounting Holes |
Finish Type | Smooth Hybrid Paint |
Description
Back Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 12.2 in, Length 0.1 in, Width 12.2 in, Gauge 12, Features White Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- POTTER Pressure Switch (PS40-1A)
- GROTE 10- 2-Wire Plug-In Pigtail- Male Pin Lmp, 66842 (66842)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 1ft (N002-001-YW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- Wiegmann Cabinet Accessory