Shop All Enclosure Covers & Accessories
Wiegmann
ANSI 61 GRAY TEXTURED TOUCH UP PAINT
Mfr # WAGSET
Zoro # G7341007
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Width 5 in
- Length 5 in
- Color Gray
- Finish Textured
Product Information
- Brand Wiegmann
- MFR # WAGSET
- Zoro # G7341007
- UPC # 786725874835
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 5 in |
Length | 5 in |
Dimensions | 5 in x 5 in x 10 in |
Details
Item | Paint |
Color | Gray |
Finish | Textured |
Features | Touch-up paint is used to repair existing finishes on enclosures and panels; Furnished in 12 oz. spray cans |
Description
ANSI 61 GRAY TEXTURED TOUCH UP PAINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Whte (AD2000W1N)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- Wiegmann Enclosure Covers & Accessories