Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 5, TNMG, 3, Carbide
Mfr # TNMG5437N TN20P
Zoro # G2911522
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 5
- Insert Size SNMG 322-1
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # TNMG5437N TN20P
- Zoro # G2911522
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | SNMG 322-1 |
Corner Radius | 3 |
Nose Radius | 0.047" |
Mounting Hole Dia. | 0.250" |
Through Hole Inside Dia. | 0.25 in |
Cutting Edge Length | 27.5 mm |
Description
Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 5/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Nail Pullers, Nail Puller, 12 In. L (55-115)
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- PELICAN Rolling Tool Box, 6-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H (004500-0420-110)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x4" 1/4 (CC390-01)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG3326P TN20P)
- WIDIA Turning Insert, Trigon, 3, WPMT, 2, Carbide (WPMT3252FP WP25CT)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide (VBMT331FP)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WS10PT)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHH, 0.0156 in (TDHH13081L CM1)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- MATWELD Spade 7/8In Carbide Insert (874393)
- Widia Turning Inserts