Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide
Mfr # TPU322 THM
Zoro # G7678568
Sold in multiples of 5 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPU
- Inscribed Circle 3/8 in
- Insert Size 322
- Chip-Breaker No
Product Information
- Brand Widia
- MFR # TPU322 THM
- Zoro # G7678568
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 0.0312 in |
Nose Radius | 0.031" |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- PROTO Black Oxide Metric Short Combination Wrench 8 mm - 12 Point (J1208MESB)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 WP25CT)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 2, Carbide (TPU222 THM)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm (CDHH120605)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGA, 3, Ceramic (TNGA333T0820 CW2015)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 1, Carbide (CNMP431)
- DORIAN Diamond Turning Insert, Diamond, 3/8 in, CCMT, 80 Degrees, 1/64 in (CCMT-32.51-MEM-DMC30UT)
- Widia Turning Inserts