Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3, TNGA, 3, Ceramic
Mfr # TNGA333T0820 CW2015
Zoro # G2910393
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNGA
- Inscribed Circle 3
- Insert Size 333
- Chip-Breaker No
Product Information
- Brand Widia
- MFR # TNGA333T0820 CW2015
- Zoro # G2910393
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 333 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.047" |
Through Hole Inside Dia. | 0.15 in |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STILETTO 14 oz Titanium Milled Face Hammer w/18" Hybrid Fiberglass Handle (TI14MC-F)
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- SUPERIOR PARTS Aftermarket Sleeve for Hitachi NV83A2 / A3 / A4, NV90AG / AG(S) Nailers (SP 882-907)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- WIDIA Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide (TNMG5437N TN30P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide (TCMT32521P TN20P)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMP, 1, Carbide (VNMP331)
- WIDIA Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide (CCGT32501P)
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- Widia Indexable Tools