Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3, TNGA, 2, Ceramic
Mfr # TNGA332T0820 CW5025
Zoro # G2908853
product price: $19.69
/ea
Sold in multiples of 10 for $196.90
$196.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNGA
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker No
Product Information
- Brand Widia
- MFR # TNGA332T0820 CW5025
- Zoro # G2908853
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.150" |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MFG VAG Brake Caliper Socket 7pt Small (CTA5025)
- MALCO HAND SEAMER ALUM 5""BLD (S5R)
- BIG HORN Carpenter's Pencil Jar (RED) 48pcs / Jar (19858)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BOX WRENCH 3/4" 12PT OFFSET RATCHET (KHROW-24)
- WIDIA Triangle Turning Insert, Triangle, 1.2, TDHH, 1 (TDHH13081L CG5)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide (TCMT32521P TN20P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, CDHB, 1 (CDHB12061)
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- WIDIA Triangle Turning Insert, Triangle, 5, TNMG, 3, Carbide (TNMG5437N TN20P)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT3251FP)
- Widia Turning Inserts