Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DCLNR205DKC4
Zoro # G3933439
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6346"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Style Negative
- Insert Shape Diamond
Product Information
- Brand Widia
- MFR # DCLNR205DKC4
- Zoro # G3933439
- UPC # 4050841001908
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6346" |
Dimension F (In.) | 1.5000 |
Shank Width | 1 1/4 in |
Shank Height | 1-1/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Style | Negative |
Insert Shape | Diamond |
Left/Right Hand | Right Hand |
Clamp | Kenclamp |
Material | Steel |
Shank | Square |
Rake | Double Negative |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Lead Angle | -5 Degrees deg |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/4-20", 1" dia. (WTRT-023)
- WESTWARD 5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA90)
- VEGA Hex T-Handle, 4 in x 3/32 (LTH3324)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- RUKO Arbor Holder, A 7 (106211)
- Widia End Mill Holders