Shop All End Mill Holders
Widia
Toolholder, Inch Clamping System M
Mfr # MCMNN164D
Zoro # G3931600
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.5077"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Dimension F (In.) 0.5000
- Material Steel
Product Information
- Brand Widia
- MFR # MCMNN164D
- Zoro # G3931600
- UPC # 4021169643408
- Country of Origin United States
- Category End Mill Holders
Dimensions
Cutting Length | 0.5077" |
Dimension F (In.) | 0.5000 |
Shank Width | 1 in |
Shank Height | 1 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Material | Steel |
Rake | Negative (Zero) |
Left/Right Hand | Neutral |
Clamp | Top and Hole Clamping |
Shank | Square |
Insert Shape | Diamond |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Lead Angle | 40 Degrees |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Long twist drill (A1511-4)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- KO-KEN Socket 31mm 12 Point 77mm 1/2 Sq. Drive (4305M-31)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709100)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- Widia End Mill Holders