Shop All End Mill Holders
Widia
Toolholder, Inch Clamping System M
Mfr # MCMNN124B
Zoro # G3929780
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.5077"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Shank Square
- Dimension F (In.) 0.3748
Product Information
- Brand Widia
- MFR # MCMNN124B
- Zoro # G3929780
- UPC # 4021169573682
- Country of Origin United States
- Category End Mill Holders
Dimensions
Cutting Length | 0.5077" |
Dimension F (In.) | 0.3748 |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Shank | Square |
Clamp | Top and Hole Clamping |
Insert Shape | Diamond |
Rake | Negative (Zero) |
Material | Steel |
Left/Right Hand | Neutral |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Lead Angle | 40 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/16, Steel (GL3X1000T----01)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/16"x 1" (HMSU.1-1/16)
- RHINO Post Puller, PL3 (071000)
- WILLIAMS 6" L 7/8" Cap. Cast Iron Pipe Wrench Cast Iron, 6" (13516)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- Widia End Mill Holders