Shop All Threading Inserts
Widia
Threading Insert, NTP,
Mfr # NT3R
Zoro # G3931372
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UN
- Style Partial Profile
- Insert Size 3
- Chip-Breaker No
- Grade TN6025
Product Information
- Brand Widia
- MFR # NT3R
- Zoro # G3931372
- UPC # 4021169733956
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 3 |
Thread Height Difference | 1.91mm |
Corner Radius | 0.17mm |
Description
Threading Insert, NTP, External, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 36Rail Wall Rack8Hook (36360-6)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YP95)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X25)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- WIDIA Threading Insert, NT, (NT4RK)
- WIDIA Threading Insert, NA, (NAS3L8)
- WIDIA Threading Insert, NT, (NT3LK)
- WIDIA Threading Insert, NT, (NTP2L)
- WIDIA Threading Insert, NTP, (NT2RK)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- Widia Threading Inserts