Shop All Threading Inserts
Widia
Threading Insert, NT,
Mfr # NTF2R
Zoro # G3931704
product price: $18.15
/ea
Sold in multiples of 10 for $181.50
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type 60 Degree Partial
- Style Partial Profile
- Insert Size 2
- Chip-Breaker No
- Grade TN6025
Product Information
- Brand Widia
- MFR # NTF2R
- Zoro # G3931704
- UPC # 4021169732898
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 2 |
Corner Radius | 0.08mm |
Thread Height Difference | 3.25mm |
Description
Threading Insert, NT, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Power Bit 1/4" Hex B, +2x150G, PK10 (B35P2150G)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- RIDGID Bearing, PK2 (65677)
- DEWALT 7/64" Split Point drill bit (DW1907)
- WIDIA Threading Insert, NT, (NT3RK)
- WIDIA Threading Insert, NT, (NT3LK)
- WIDIA Threading Insert, NTF, (NTF2R)
- WIDIA Threading Insert, NT, (NTP2R)
- WIDIA Threading Insert, NT, (NTP2L)
- WIDIA Threading Insert, NT, (NT2L)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- Widia Threading Inserts