Shop All Threading Inserts
Widia
Threading Insert, NT,
Mfr # NT4RK
Zoro # G3930639
product price: $26.29
/ea
Sold in multiples of 10 for $262.90
$262.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Partial Profile
- Insert Size 4
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
Product Information
- Brand Widia
- MFR # NT4RK
- Zoro # G3930639
- UPC # 4021169733116
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 4 |
Thread Height Difference | 3.25mm |
Corner Radius | 0.16mm |
Description
Threading Insert, NT, External, Internal, K, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 1/4 Inch T-Handle Chuck Key Replaces Makita 798341-3 Fits J3113 and J3113HH (S8-TH50C)
- WESTWARD 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (1EZZ8)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- WIDIA Threading Insert, NT, (NT2L)
- WIDIA Threading Insert, NAS, (NAS3L6)
- WIDIA Threading Insert, NG, (NWC3R11E)
- WIDIA Threading Insert, NTK, (NT2R)
- WIDIA Threading Insert, NT, (NT3R)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- Widia Threading Inserts