Shop All Threading Inserts
Widia
Threading Insert, CPT, Triangle
Mfr # CPT20052R
Zoro # G3875740
product price: $38.85
/ea
Sold in multiples of 10 for $388.50
$388.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 2
- Grade CG5
- Cutting Direction Right Hand
- Inscribed Circle 1/4 in
- ISO Number CPT20052R
Product Information
- Brand Widia
- MFR # CPT20052R
- Zoro # G3875740
- UPC # 4021169379543
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 2 |
Thread Height Difference | 1.65mm |
Corner Radius | 0.13mm |
Description
Threading Insert, CPT, External, Internal, Cutting Direction Right Hand, Primary Material Application Aluminum, Brass, Bronze, Copper, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-Q (54116)
- KRAFT TOOL Edger w/3/4"Groover Bit, 6" x 8" 1/2"R (CC663BT)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 14 (4-770)
- KIPP Adjustable Handle, Size: 2 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.2A21X40)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Threading Insert, NT, (NT2L)
- WIDIA Threading Insert, NT, (NT2LK)
- WIDIA Threading Insert, NTP, (NT3R)
- WIDIA Threading Insert, NA, (NAS3L8)
- WIDIA Threading Insert, NT, (NT3LK)
- KYOCERA Threading Insert, 11 IR150ISOTFPR15 PR1115 Grade PVD Carbide (11IR150ISOTFPR1115)
- Widia Threading Inserts