Shop All Threading Inserts
Widia
Threading Insert, CPT, Triangle
Mfr # CPT20052R
Zoro # G3875311
product price: $38.19
/ea
Sold in multiples of 5 for $190.95
$190.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 2
- Grade CM1
- Cutting Direction Right Hand
- Insert Type CPT
- ISO Number CPT20052R
Product Information
- Brand Widia
- MFR # CPT20052R
- Zoro # G3875311
- UPC # 4021169379512
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 2 |
Corner Radius | 0.13mm |
Thread Height Difference | 1.65mm |
Description
Threading Insert, CPT, External, Internal, Cutting Direction Right Hand, Primary Material Application Nickel, Titanium, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-18, 2 Flutes (T/A57151)
- BAND-IT Band Clamp Tool, 1/4 - 3/4 In Cap (C00269)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5004B)
- WIDIA Threading Insert, NTP, (NA3L4)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Thread Turning Toolholder, A16TDCLNR4KC3 (A16TDCLNR4KC3)
- WIDIA Threading Insert, NT, (NT2L)
- WIDIA Threading Insert, NTF, (NTF2R)
- WIDIA Threading Insert, NT, (NT4RK)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- Widia Indexable Tools