Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, NSL162C
Mfr # NSL162C
Zoro # G3749059
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Left Hand
- Insert Size 2
- Rake 0 Degrees Axial, 0 Degrees Radial
- Overall Length 127.00mm
Product Information
- Brand Widia
- MFR # NSL162C
- Zoro # G3749059
- UPC # 4021169662881
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 2 |
Overall Length | 127.00mm |
Shank Length | 1" |
Shank Width | 1 in |
Shank Height | 1 in |
Depth of Cut | 3.50mm |
Head Length | 19.05mm |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Cutting Direction | Left Hand |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Coolant Fed | Non-Coolant Through |
Cutting Application | Face Grooving, Grooving |
Insert Style | N.2L |
Shank Material | High Speed Steel |
Insert Holding Type | Top Clamping |
Toolholder Style | NS |
Center to Cutting Tip | 1" |
ISO Number | NSL162C |
ANSI Code | NSL162C |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 127.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN5336-50-5/16X18-E-MT Hand Knob (5TC51/EMT)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- KO-KEN Socket 18mm Surface Drive, 100mm, 3/4 Sq. Drive (16310M-18)
- VIM PRODUCTS MAGNETIC DRILL BIT HOLDER 42 SLOTS (VIMMDBH42)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Indexable Toolholder, DCLN, (DCLNR244DKC3)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- Widia Indexable Tools