Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, AL203R
Mfr # AL203R
Zoro # G3760959
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 128.00mm
- Cutting Direction Right Hand
- Shank Length 20.00mm
- Insert Size 3
Product Information
- Brand Widia
- MFR # AL203R
- Zoro # G3760959
- UPC # 4021169306709
- Country of Origin Israel
- Category Indexable Toolholders
Dimensions
Overall Length | 128.00mm |
Shank Length | 20.00mm |
Insert Size | 3 |
Shank Width | 20.00mm |
Shank Height | 20.00mm |
Head Length | 30.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Shank Material | High Speed Steel |
Center to Cutting Tip | 20.00mm |
ANSI Code | AL203R |
Coolant Fed | Non-Coolant Through |
Insert Holding Type | Screw Clamping |
ISO Number | AL203R |
Cutting Application | Threading |
Measurement System | Metric |
Description
Indexable Thread Turning Tool Holder, Right Hand, Threading, Shank Width 20.00mm, ANSI Code AL203R, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RQCC)
- DURSTON MANUFACTURING Nut Setter POWER12pc Set 1/4" x 9/16 (VINS100)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- HOUGEN 1-3/8 in. X 1 in. 12,000-Series Annular Cutter (12144)
- WIDIA Thread Turning Toolholder (251122)
- WIDIA Indexable Toolholder, SDJC, (SDJCR123)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- Widia Indexable Tools