Shop All Thread Forming Taps
This Product is Discontinued
Widia
Thread Forming Tap, M8-1.00, Semi-Bottoming, TiN, 3 Flutes (Discontinued)
Mfr # GT235018
Zoro # G7651686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tap Thread Size M8x1.00
- Tap Chamfer Semi-Bottoming, Taper
- Tap Finish TiN
- Number of Flutes 3
- Thread Direction Right Hand
Product Information
- Brand Widia
- MFR # GT235018
- Zoro # G7651686
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8x1.00 |
Overall Length | 90.00 mm |
Shank Dia. | 8.00 mm |
Thread Length | 10.00 mm |
Tap Size | M8 |
55% Thread Drill Size | 7.60 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 19/64 in |
75% Thread Drill Size | 7.50 mm |
Square Size | 6.20 mm |
Thread Size | M8x1 |
Shank Length | 55.00 mm |
Description
Thread Forming Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, HSS-E, TiN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit 6HX, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.