Shop All Thread Forming Taps
Widia
Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes
Mfr # 17087
Zoro # G9731775
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 2
- Pitch Diameter Limit D8
Product Information
- Brand Widia
- MFR # 17087
- Zoro # G9731775
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Pitch Diameter Limit | D8 |
Tap Size | M6 |
Shank Dia. | 6.50mm |
Overall Length | 64.00mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
55% Thread Drill Size | #2 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.50 mm |
Thread Size | M6x1 |
Square Size | 4.85 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dovetail Body Clamp (PT22429)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHSA17C)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F35/64)
- WIDIA Thread Forming Tap, 3/8"-16, Plug, TiN, 0 Flutes (19847)
- WIDIA Thread Forming Tap, 3/8"-24, Bottoming, Uncoated, 4 Flutes (17257)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- Widia Taps