Shop All Thread Forming Taps
Widia
Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes
Mfr # 17269
Zoro # G9731784
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Grouping Tap
Product Information
- Brand Widia
- MFR # 17269
- Zoro # G9731784
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.10mm |
Thread Length | 10.00mm |
Overall Length | 53.00mm |
Pitch Diameter Limit | D6 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Size | M4x0.7 |
55% Thread Drill Size | #26 |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 3.65 mm |
65% Thread Drill Size | 3.70 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54.10 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.53 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Heat Resistant Hose, 19inLx2inW (414812)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.55"L, Blind Tap, HR Phenolic (2890-B)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- BUILDERS EDGE BUILDERS EDGE 130030003001 Mounting Block, 5 in W, White (130030003001)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes (17222)
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes (17242)
- WIDIA Thread Forming Tap, #4-40, Bottoming, Uncoated, 3 Flutes (17214)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120400)
- Widia Thread Forming Taps