Shop All Thread Forming Taps
Widia
Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes
Mfr # GT245017
Zoro # G7674716
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Semi-Bottoming
- Tap Finish TiCN
- Number of Flutes 5
- Number of Pieces 1
Product Information
- Brand Widia
- MFR # GT245017
- Zoro # G7674716
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Overall Length | 3-63/64" |
Thread Length | 5/8" |
Tap Size | 3/8" |
Thread Size | 3/8"-16 |
Square Size | 0.2840 in |
65% Thread Drill Size | 8.80 mm |
75% Thread Drill Size | 11/32 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 8.90 mm |
Shank Length | 2 1/32 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, HSS-E, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Comet 14Dr Lathe Bed Extension (46901)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- CLESCO Mandrel (CR-9-12)
- CLE-LINE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C21112)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- WIDIA Thread Forming Tap, M10-1.50, Semi-Bottoming, TiCN, 5 Flutes (GT245046)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes (17242)
- GREENFIELD THREADING Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (289434)
- Widia Taps