Shop All Thread Forming Taps
Widia
Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes
Mfr # 19828
Zoro # G6675347
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 1/2"
Product Information
- Brand Widia
- MFR # 19828
- Zoro # G6675347
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 1/2" |
Tap Dimension Type | Inch |
Shank Dia. | 0.194" |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H4 |
Tap Size | #10 |
Square Size | 0.1520 in |
75% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.45 mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.52 mm |
Shank Length | 1 1/2 in |
Description
Thread Forming Tap, Thread Size #10-32, UNF, UNJF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 2B/3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT035)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT05000MEL-ACX80, 140 degrees Included Angle, 0.5in Dia (5KHZW03)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 4 Flutes (17219)
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- WIDIA Thread Forming Tap, #10-24, Bottoming, TiCN, 5 Flutes (GT265015)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes (19574)
- CENTURY DRILL & TOOL Tap National Pipe Thread 2-11 1/2 Npt (97209)
- Widia Taps