Shop All Tap Sets
Widia
Tap Sets, 2" L, #6-40 Tap Thread Size
Mfr # 15260
Zoro # G7475505
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottom
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-40 |
Pitch Diameter Limit | H2 |
Thread Length | 11/16 in |
Overall Length | 2 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Sets |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNF |
List Number | 5305 |
Thread Direction | Right Hand |
Standards | USCTI 302 |
Includes | One Each Taper, Plug, and Bottoming |
Measurement System | Decimal Inch |
Thread Standard | UNF |
Thread Limit | H2 |
Description
Tap Sets, Tap Thread Size #6-40, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 11/16 in, Overall Length 2 in, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Clutch Jaw (65687)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5.00mm (C72255)
- GREY PNEUMATIC SKT 1" DRIVE X 13/16" SQUARE - 4 POINT I (GP4313S)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V (KJ-1750-C)
- WIDIA Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit (15187)
- WIDIA Tap Sets, 2-3/8" L, #10-24 Tap Thread Size (15323)
- WIDIA Hand Tap Set, 3 PC, HSS, M24-3, D8 Limit (14912)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- IRWIN Tap 1/2-13Nc & 27/64Bit (80242)
- Widia Taps