Shop All Tap Sets
Widia
Tap Sets, 2" L, #6-32 Thread, Right Hand
Mfr # 15228
Zoro # G7479897
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #6-32
- Pitch Diameter Limit H1
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-32 |
Pitch Diameter Limit | H1 |
Thread Length | 11/16 in |
Shank Dia. | 9/64 in |
Overall Length | 2 in |
Details
Tap Grouping | Tap Set |
Item | Tap Sets |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper, Plug, and Bottoming |
List Number | 5305 |
Standards | USCTI 302 |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H1 |
Description
Tap Sets, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, Thread Limit H1, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Sleeve, 3/4" (M20) x M84 (764353-8)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- DRILL AMERICA m15x1.5 Carbon Steel Hex Die (DWTSMH15X1.5)
- TEKTON 1/4, 3/8 Inch Drive Stubby Ratchet Set (2-Piece) (SRH91006)
- WIDIA 6-32 Hand Tap Set (2865274)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, 2B Limit (11603)
- WIDIA Tap Sets, 2-1/8" L, #8-32 Tap Thread Size (15278)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- IRWIN 41 pc. Carbon Steel Tap Set (1840234)
- Widia Tap Sets