Shop All Tap Sets
Widia
Tap Sets, 2-3/8" L, #12-24 Tap Thread Size
Mfr # 15386
Zoro # G7471908
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #12-24
- Pitch Diameter Limit H3
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #12-24 |
Pitch Diameter Limit | H3 |
Shank Dia. | 7/32 in |
Thread Length | 15/16 in |
Overall Length | 2 3/8 in |
Details
Item | Tap Sets |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | USCTI 302 |
Includes | One Each Taper, Plug, and Bottoming |
Thread Direction | Right Hand |
List Number | 5305 |
Tap Thread Type | UNC |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Thread Limit | H3 |
Description
Tap Sets, Tap Thread Size #12-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 15/16 in, Overall Length 2 3/8 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/2 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12248S)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5020)
- OSG Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, Oxide (1733001)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- WIDIA Hand Tap Set, 3 PC, HSS, 1-8, H4 Limit (14547)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- WIDIA Hand Tap Set, 19 PC, HSS, #0-80 to #12-28 (16451)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/2-6, H4 Limit (14648)
- WIDIA Tap Sets, 5-1/8" L, 1"-14 Tap Thread Size (14571)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- Widia Taps