Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 14909
Zoro # G1270823
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Shank Dia. 19.30mm
- Tap Chamfer Taper
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14909
- Zoro # G1270823
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Shank Dia. | 19.30mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Thread Length | 56.00mm |
Pitch Diameter Limit | D8 |
55% Thread Drill Size | 55/64 in |
Shank Length | 2 11/16 in |
65% Thread Drill Size | 27/32 in |
Tap Length Standard | ANSI |
Square Size | 0.5700 in |
Thread Size | M24x3 |
75% Thread Drill Size | 53/64 in |
Size | M24 |
Description
Straight Flute Tap, Thread Size M24x3, Metric, Taper, Overall Length 124.71 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- WESTWARD Screw Extractor Set, Carbon Steel, 5 pcs. (2RUP8)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 25/64 (42625)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD4 (2CYD4)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15328)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (11694)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- Widia Taps