Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 14861
Zoro # G1021946
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 12.00mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14861
- Zoro # G1021946
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 46.00mm |
75% Thread Drill Size | 14.00 mm |
Square Size | 0.3600 in |
65% Thread Drill Size | 9/16 in |
Tap Length Standard | ANSI |
Shank Length | 2 in |
55% Thread Drill Size | 14.50 mm |
Thread Size | M16x2 |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x2, Metric, Taper, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.05 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS TORQUE T HANDLE T20 (BH33020)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9094)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2S--21)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11661)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14596)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- Widia Taps