Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 14797
Zoro # G2545523
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Grouping Tap
Product Information
- Brand Widia
- MFR # 14797
- Zoro # G2545523
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Overall Length | 69.00mm |
Thread Length | 29.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
Shank Length | 1 9/16 in |
55% Thread Drill Size | 7.10 mm |
Tap Length Standard | ANSI |
Square Size | 0.2380 in |
75% Thread Drill Size | H |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Taper, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size H, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81983D2B103300)
- METABO Corded Tube Sander, Belt L 30 in, 13.5 A (RBE 15-180 Set)
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9631)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11634)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Taper , 3 Flutes, UNF (14015)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- Widia Taps