Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 14281
Zoro # G0629422
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14281
- Zoro # G0629422
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Size | 1/2 |
55% Thread Drill Size | 11.30 mm |
Tap Length Standard | ANSI |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6409)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914F)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11626)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (19167)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- Widia Taps