Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 14190
Zoro # G0922984
original price:
$10.65
9% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14190
- Zoro # G0922984
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Square Size | 0.2860 in |
65% Thread Drill Size | R |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
Tap Length Standard | ANSI |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Taper, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Brad Drill Bits (49616)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- KRAFT TOOL Stainless Steel Bucket Trowel w/Wood (PL800)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x12IN (50461)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (317516)
- Widia Taps