Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 11608
Zoro # G2972356
original price:
$7.65
9% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11608
- Zoro # G2972356
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/8" |
Size | 5/16 |
Shank Length | 1 27/32 in |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Taper, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Tri-Thrust Safety Nozzle (AG1093FZ)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- DRILL AMERICA 7/8"-9 Carbon Steel Bottoming Hand Tap (DWTB7/8-9)
- IRWIN Tap (1756ZR)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19455)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- Widia Straight Flute 4-Flute Taps