Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 11604
Zoro # G1499215
original price:
$7.99
5% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11604
- Zoro # G1499215
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/8" |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Tap Length Standard | ANSI |
Shank Length | 1 27/32 in |
75% Thread Drill Size | F |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 19/64 (C70018)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- DRILL AMERICA 1-5/8"-12 Carbon Steel Hex Die (DWTSH1-5/8-12)
- BETA Adaptor, 3/8"-1/4" Drive (009100810)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (5353)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14758)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14157)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- Widia Taps