Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 14402
Zoro # G0823733
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14402
- Zoro # G0823733
- UPC # 00662355144022
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Tap Length Standard | ANSI |
55% Thread Drill Size | 14.80 mm |
65% Thread Drill Size | 37/64 in |
75% Thread Drill Size | 14.50 mm |
Shank Length | 2 in |
Thread Size | 5/8"-18 |
Square Size | 0.3600 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, UNJF, Taper, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Canvas, 3 Pockets (5416TFR)
- CRAFTSMAN Blades 22in Ayp/Sears Mower (6236)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X10)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- WIDIA Straight Flute Hand Tap Modified Bottoming, 4 Flutes (GT41)
- WIDIA Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, UNC (14774)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- Widia Taps