Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 11660
Zoro # G0356763
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Shank Dia. 0.697"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11660
- Zoro # G0356763
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 5" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | Not Rated |
Shank Length | 2 3/4 in |
Thread Size | 7/8"-9 |
55% Thread Drill Size | 51/64 in |
75% Thread Drill Size | 19.50 mm |
65% Thread Drill Size | 25/32 in |
Tap Length Standard | ANSI |
Square Size | 0.5230 in |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Taper, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, WNMG, MWLNR12-3B, RH (73310151262)
- RIDGID Screw, 10-32 X 1/2 Rh (79965)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- KO-KEN Bit Socket 27mm Hex 43mm 1/2 Sq. Drive (4012M.43-27)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14569)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- Widia Taps