Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Taper, 3 Flutes
Mfr # 15184
Zoro # G0939495
original price:
$8.79
14% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Widia
- MFR # 15184
- Zoro # G0939495
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Shank Length | 1 5/16 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.20 mm |
Thread Size | #4-40 |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Taper, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- DEWALT Clipped Knife, Nylon Handle, 6 (DXTT-2-201)
- OTC Puller, Hydraulic, 1-5/8-5-1/2 x 30-3/8 (1076)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14020)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (19580)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- Widia Straight Flute 3-Flute Taps