Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 14798
Zoro # G2369421
original price:
$12.35
11% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.10mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14798
- Zoro # G2369421
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.10mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 29.00mm |
Shank Length | 1 9/16 in |
Tap Length Standard | ANSI |
Thread Size | M8x1.25 |
Square Size | 0.2380 in |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- MAGNET SOURCE Magnet Source Magnetic Tool Bar, Screw Mount (7661)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted Key Set, 12547 (12547)
- PERFORMANCE TOOL 24 In Flexible Magnetic Pickup Tool (W83197)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19470)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- Widia Straight Flute 4-Flute Taps