Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14782
Zoro # G2962197
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.40mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14782
- Zoro # G2962197
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.40mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.40mm |
Size | M6 |
65% Thread Drill Size | 13/64 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 63.50 mm, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/4" (3740)
- MAYHEW Pry Bar-Curved 42C, Red (14118)
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V (D25980KB)
- TUNGALOY Screw, CSTB-3.5L115, PK5 (7002495)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11661)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11609)
- WIDIA Straight Flute Hand Tap, Plug, 4 (5353)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11605)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11632)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302522)
- Widia Straight Flute 4-Flute Taps